Shop All Bathroom Cabinets
James Martin Vanities
Providence 36in Single Vanity Cabinet, Driftwood
Mfr # 238-105-5511
Zoro # G711116004
product price: $1,519.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,519.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 238-105-5511
- Zoro # G711116004
- UPC # 846871021801
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.5 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Number of Shelves | 1 |
Finish | Driftwood |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 2 |
Description
The Providence 36in Driftwood Single Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware and drawer pulls adorn one door, with a shelf for storage, and two drawers with the bottom drawer being double height for taller items. Top drawer is false to allow for sink placement. Matching decorative wood backsplash is included.
- •One door Driftwood single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- KOHLER Flush Valve Assy (1128500)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- James Martin Vanities Bathroom Cabinets