Shop All Bathroom Cabinets
James Martin Vanities
Providence 26in Single Vanity Cabinet, Driftwood
Mfr # 238-105-V26-DRF
Zoro # G411116205
product price: $1,149.00
/ea
Free Shipping & Returns
$1,149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 26" Single
- Body Material Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 238-105-V26-DRF
- Zoro # G411116205
- UPC # 846871032791
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 26" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.5 in |
Details
Body Material | Ash, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Number of Shelves | 1 |
Finish | Driftwood |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 0 |
Description
The Providence 26in Driftwood Single Vanity by James Martin Vanities features a Plantation Style-take that can transport you anywhere. From the beach, to the cottage, to the cabin you will feel at home with this beautifully hand crafted piece of furniture as the focal point in your bathroom. Antique Pewter door, hardware adorn one door, with a shelf for storage. Top drawer is false to allow for sink placement. Matching decorative wood backsplash is included.
- •One door Driftwood single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is false
- •Hardware Finish: Antique Pewter
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT VALVE - SOLUTION - 24V ADJUSTABLE, TO REPLACE TENNANT #612498 (612498AM)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL600)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper BL, (DPFS1010-1)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet (CMC-1430PE)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- James Martin Vanities Bathroom Cabinets