Shop All Bathroom Vanities with Tops
James Martin Vanities
Portland 72in Double Vanity Whitewashed Walnut w/ 3 CM Grey Expo Quartz Top
Mfr # 620-V72-WW-3GEX
Zoro # G911117733
product price: $4,379.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,379.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 34.3 inch
- Material Maple, Yellow Poplar, Plywood Panels
- Finish Whitewashed Walnut
- Countertop Material Grey Expo Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 620-V72-WW-3GEX
- Zoro # G911117733
- UPC # 846871083861
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels |
Finish | Whitewashed Walnut |
Countertop Material | Grey Expo Quartz |
Shape | Rectangular |
Hardware Finish | Whitewashed Walnut |
Description
The Portland 72in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and two white ceramic rectangular sinks.
- •Three door Whitewashed Walnut double vanity with ten interior drawers and shelf space
- •Hardware Finish: Whitewashed Walnut (Wood)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Grey Expo Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2-5/8 in. Tube, Steel (HT42)
- NORDYNE 632125 Door Switch 632125R (632125)
- ACORN CONTROLS Left Hand Valve Body (2570-027-000)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC36WW)
- KOHLER Tresham 24" Vanity (2604-F69)
- James Martin Vanities Bathroom Vanities with Tops