Shop All Bathroom Vanities with Tops
James Martin Vanities
Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Eternal Marfil Quartz Top
Mfr # 620-V60S-WW-3EMR
Zoro # G311117470
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,809.00
Free 30-Day Returns
Key Features
- Width 60" Single
- Height 34.3 inch
- Material Maple, Yellow Poplar, Plywood Panels
- Finish Whitewashed Walnut
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 620-V60S-WW-3EMR
- Zoro # G311117470
- UPC # 840108923708
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels |
Finish | Whitewashed Walnut |
Shape | Rectangular |
Countertop Material | Eternal Marfil Quartz |
Hardware Finish | Whitewashed Walnut |
Description
The Portland 60in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top and one white ceramic rectangular sink.
- •Three door Whitewashed Walnut single vanity with seven interior drawers
- •Hardware Finish: Whitewashed Walnut (Wood)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Eternal Marfil Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- KOHLER Avid Robe Hook (97499-CP)
- DELTA Vero Monitor® 14 Series Shower Trim Champagne Bronze (T14253-CZ-WE)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- James Martin Vanities Bathroom Vanities with Tops