Shop All Bathroom Cabinets
James Martin Vanities
Portland 48in Single Vanity Cabinet, Whitewashed Walnut
Mfr # 620-V48-WW
Zoro # G011115776
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,345.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Maple, Yellow Poplar, Plywood Panels
- Height (In.) 33 in
- Depth (In.) 23.5 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 620-V48-WW
- Zoro # G011115776
- UPC # 846871059965
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 33 in |
Depth (In.) | 23.5 in |
Details
Body Material | Maple, Yellow Poplar, Plywood Panels |
Number of Shelves | 0 |
Finish | Whitewashed Walnut |
Includes | Vanity cabinet only |
Number of Doors | 3 |
Number of Drawers | 7 |
Description
The Portland 48in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets.
- •Three door Whitewashed Walnut single vanity cabinet with seven interior drawers
- •Hardware Finish: Whitewashed Walnut (Wood)
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Single StaDrinking Water Replace Filter (FXULC)
- CAMCO Drain Pan Tankless W/Pvc Fitng (11470)
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- James Martin Vanities Bathroom Cabinets