Shop All Bathroom Mirrors
James Martin Vanities
Platform 36in Mirror, Radiant Gold
Mfr # 909-M36-RG
Zoro # G611115664
product price: $755.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$755.00
Free 30-Day Returns
Key Features
- Height (In.) 36.0 in
- Width 39.4 in
- Depth (In.) 4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 909-M36-RG
- Zoro # G611115664
- UPC # 840108900341
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36.0 in |
Width | 39.4 in |
Depth (In.) | 4 in |
Details
Finish | Radiant Gold |
Material | Stainless Steel |
Description
The 36in Radiant Gold Platform Mirror by James Martin Vanities is contemporary in design, yet brings a primal energy to any room you put it in. This round shaped mirror is surrounded by a gleaming gold frame. The integrated shelf is ideal for holding toiletries in the bathroom, key in your entry way or even decorative accents in the living room. The raw metal finish will easily pair with any of your existing decor and it comes ready to hang. For your convenience, the mirror includes mounting hardware in the package.
- •Outer dimensions measure: 39.38" W x 4.0" D x 36.0" H
- •Radiant Gold frame is constructed of stainless steel making it both durable and moisture resistant
- •Mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- UTOPIA ALLEY Utopia Alley MR5BK 24 in. Modern Round Black Metal Frame Bathroom Mirror (MR5BK)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- BOBRICK Channel-Frame Mirror (165 2448)
- BOBRICK Channel-Frame Mirror (165 1830)
- James Martin Vanities Bathroom Mirrors