Shop All Bathroom Cabinets
James Martin Vanities
Palisades 72in Double Vanity Cabinet, Bright White
Mfr # 527-V72-BW
Zoro # G911116125
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,669.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 34 in
- Depth (In.) 23 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 527-V72-BW
- Zoro # G911116125
- UPC # 846871059620
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Single |
Height (In.) | 34 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Palisades 72in Bright White Double Vanity features four doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets.
- •Four door Bright White single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- FLUIDMASTER Fill Valve Leak Sentry (400LSRP4)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- James Martin Vanities Bathroom Cabinets