Shop All Bathroom Vanities with Tops
James Martin Vanities
Palisades 72in Double Vanity, Bright White w/ 3 CM Eternal Serena Quartz Top
Mfr # 527-V72-BW-3ESR
Zoro # G311118187
product price: $4,164.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,164.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 35.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 527-V72-BW-3ESR
- Zoro # G311118187
- UPC # 840108927515
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 35.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Description
The Palisades 72in Bright White Double Vanity features four doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top and two white ceramic rectangular sinks.
- •Four door Bright White single vanity with three drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for two 3-hole 8" spread; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Battery Holder Kit, Metal/Plastic (242.433.00.1)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y66)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- James Martin Vanities Bathroom Vanities with Tops