Shop All Bathroom Cabinets
James Martin Vanities
Palisades 60in Double Vanity Cabinet, Bright White
Mfr # 527-V60D-BW
Zoro # G411115994
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,395.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 34 in
- Depth (In.) 23 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 527-V60D-BW
- Zoro # G411115994
- UPC # 846871059262
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 34 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 2 |
Finish | Bright White |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 2 |
Description
The Palisades 60in Bright White Double Vanity features two doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the right door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets.
- •One door Bright White single vanity cabinet with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- ZORO SELECT Hex Bushing, 4"x3", 150,304, Thrd (4381031520)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- James Martin Vanities Bathroom Cabinets