Shop All Bathroom Vanities with Tops
James Martin Vanities
Palisades 60in Double Vanity, Bright White w/ 3 CM Grey Expo Quartz Top
Mfr # 527-V60D-BW-3GEX
Zoro # G311117425
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,675.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 35.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 527-V60D-BW-3GEX
- Zoro # G311117425
- UPC # 846871082581
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 35.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Countertop Material | Grey Expo Quartz |
Shape | Rectangular |
Description
The Palisades 60in Bright White Double Vanity features two doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the right door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and two white ceramic rectangular sinks.
- •One door Bright White single vanity with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Grey Expo Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spread; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- KOHLER Parallel Rite-Temp Shower Trim Set (TLS23503-4-BN)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Black (HI2222514)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- James Martin Vanities Bathroom Vanities with Tops