Shop All Bathroom Vanities with Tops
James Martin Vanities
Palisades 60in Double Vanity, Bright White w/ 3 CM Carrara Marble Top
Mfr # 527-V60D-BW-3CAR
Zoro # G911117375
product price: $3,970.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,970.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 35.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 527-V60D-BW-3CAR
- Zoro # G911117375
- UPC # 846871059286
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 35.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Countertop Material | Carrara Marble |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Palisades 60in Bright White Double Vanity features two doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the right door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets. The look is completed with a 3 CM eased edge Carrara Marble top and two white ceramic rectangular sinks.
- •One door Bright White single vanity with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Carrara Marble top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spread; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- B & K Ball Valve 3/4Solv Pvc80 (107-604)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- James Martin Vanities Bathroom Vanities with Tops