Shop All Bathroom Cabinets
James Martin Vanities
Palisades 48in Single Vanity Cabinet, Bright White
Mfr # 527-V48-BW
Zoro # G811115976
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,159.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 34 in
- Depth (In.) 23 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 527-V48-BW
- Zoro # G811115976
- UPC # 846871059088
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 34 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 1 |
Description
The Palisades 48in Bright White Single Vanity features one door with interior shelf space, six drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets.
- •One door Bright White single vanity cabinet with six drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- DANCO Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 12in L (59625)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- BRADLEY Medicine Cabinet, Recessed, Steel (9663-000000)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- James Martin Vanities Bathroom Cabinets