Shop All Bathroom Vanities with Tops
James Martin Vanities
Palisades 36in Single Vanity, Bright White w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 527-V36-BW-3ENC
Zoro # G911117191
product price: $2,409.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,409.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 35.3 inch
- Material Yellow Poplar, Plywood Panels
- Finish Bright White
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 527-V36-BW-3ENC
- Zoro # G911117191
- UPC # 840108940217
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 35.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Hardware Finish | Satin Nickel |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Description
The Palisades 36in Bright White Single Vanity features one door with interior shelf space, two drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and one white ceramic rectangular sink.
- •One door Bright White single vanity with two drawers and interior shelf space; top drawer is false
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- James Martin Vanities Bathroom Vanities with Tops