Shop All Bathroom Cabinets
James Martin Vanities
Palisades 30in Single Vanity Cabinet, Bright White
Mfr # 527-V30-BW
Zoro # G811115754
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,135.00
Free 30-Day Returns
Key Features
- Width (In.) 30" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 34 in
- Depth (In.) 23 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 527-V30-BW
- Zoro # G811115754
- UPC # 846871058821
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 34 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 2 |
Number of Doors | 1 |
Description
The Palisades 30in Bright White Single Vanity features one door with interior shelf space, two drawers, and tapered legs. Interior space is ample with premium features including a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets.
- •One door Bright White single vanity cabinet with two drawers and interior shelf space; top drawer is false
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One bamboo drawer organizer
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-PB)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- James Martin Vanities Bathroom Cabinets