Shop All Bathroom Vanities with Tops
James Martin Vanities
Metropolitan 72in Double Vanity, Silver Oak w/ 3 CM White Zeus Quartz Top
Mfr # 850-V72-SOK-3WZ
Zoro # G911118020
product price: $4,004.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,004.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 33.8 inch
- Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Finish Silver Oak
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 850-V72-SOK-3WZ
- Zoro # G911118020
- UPC # 840108954238
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Finish | Silver Oak |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | White Zeus Quartz |
Description
The Metropolitan 72in Silver Oak Double Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
- •Four door Silver Oak single vanity with three drawers and interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge White Zeus Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Abspppom Dynamo Unit 0.5Gpm 7Mm Inlet Ne (TH559EDV562)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Draining Sillcock w-34HA VB (25CP-4)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ZENITH HOME BATH VANITY GRAY 30 in.W (SBC30GY)
- ELEGANT LIGHTING 24 in. Bathroom Vanity, Green (VF41024MGN)
- James Martin Vanities Bathroom Vanities with Tops