Shop All Bathroom Cabinets
James Martin Vanities
Metropolitan 72in Double Vanity Cabinet, American Walnut
Mfr # 850-V72-AWT
Zoro # G811116096
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,529.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 850-V72-AWT
- Zoro # G811116096
- UPC # 846871037291
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Number of Shelves | 2 |
Finish | American Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Metropolitan 72in American Walnut Double Vanity Cabinet by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers.
- •Four door American Walnut single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop and sinks not included
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- ORION 1-1/2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40 (1-1/2 SCHEDULE 40 BLUELINE PIPE)
- MOEN Dc Flush Valve Cap (104455)
- PHCC PRO SERIES 1-1/4" or 1-1/2" Slip Union ABS Klunkless Check Valve (CCV1)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- FLASH FURNITURE Vega Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjust Shelf, and Upper Open Shelf, Wht (FS-VEGA-BATH-3-WH-GG)
- James Martin Vanities Bathroom Cabinets