Shop All Bathroom Cabinets
James Martin Vanities
Metropolitan 60in Double Vanity Cabinet, Silver Oak
Mfr # 850-V60D-SOK
Zoro # G911115982
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,299.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Finish Silver Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 850-V60D-SOK
- Zoro # G911115982
- UPC # 846871037390
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Finish | Silver Oak |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 2 |
Description
The Metropolitan 60in Silver Oak Double Vanity Cabinet by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers.
- •Two door Silver Oak single vanity cabinet with six drawers and interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop and sinks not included
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- KNAUF INSULATION 18" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 3/B (5001744)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- James Martin Vanities Bathroom Cabinets