Shop All Bathroom Vanities with Tops
James Martin Vanities
Metropolitan 48in Single Vanity, Silver Oak w/ 3 CM Grey Expo Quartz Top
Mfr # 850-V48-SOK-3GEX
Zoro # G311117159
product price: $2,589.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,589.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 33.8 inch
- Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Finish Silver Oak
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 850-V48-SOK-3GEX
- Zoro # G311117159
- UPC # 846871087548
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Finish | Silver Oak |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Grey Expo Quartz |
Description
The Metropolitan 48in Silver Oak Single Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and one white ceramic rectangular sink.
- •Two door Silver Oak single vanity with three drawers and interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Countertop is pre-drilled for a 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-6)
- INTERDESIGN Suction Shower Mirror (52120)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Natural Oak (HI2221801)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- James Martin Vanities Bathroom Vanities with Tops