Shop All Bathroom Vanities with Tops
James Martin Vanities
Metropolitan 48in Single Vanity, American Walnut w/ 3 CM Grey Expo Quartz Top
Mfr # 850-V48-AWT-3GEX
Zoro # G311117241
product price: $2,589.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,589.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 33.8 inch
- Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Finish American Walnut
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 850-V48-AWT-3GEX
- Zoro # G311117241
- UPC # 846871087463
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Finish | American Walnut |
Countertop Material | Grey Expo Quartz |
Hardware Finish | Brushed Nickel |
Shape | Rectangular |
Description
The Metropolitan 48in American Walnut Single Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top and one white ceramic rectangular sink.
- •Two door American Walnut single vanity with three drawers and interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Countertop is pre-drilled for a 3-hole 8" spread
- •Faucet sold separately
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Button-O Cr (941-900A)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- BASICWISE Black Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.BK)
- James Martin Vanities Bathroom Vanities with Tops