Shop All Bathroom Cabinets
James Martin Vanities
Metropolitan 36in Single Vanity Cabinet, Silver Oak
Mfr # 850-V36-SOK
Zoro # G811115723
Free Shipping & Returns
$1,265.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Height (In.) 32.8 in
- Depth (In.) 22.5 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 850-V36-SOK
- Zoro # G811115723
- UPC # 846871037376
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.5 in |
Details
Body Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Number of Shelves | 1 |
Finish | Silver Oak |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 0 |
Description
The Metropolitan 36in Silver Oak Single Vanity Cabinet by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors
- •Two door Silver Oak single vanity cabinet with interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop and sink not included
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- RUKO Tube Deburrer (107053)
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ZENITH MED CAB/MIR FRM SWG WHT (W16)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- James Martin Vanities Bathroom Cabinets