Shop All Bathroom Vanities with Tops
James Martin Vanities
Metropolitan 36in Single Vanity, American Walnut w/ 3 CM Eternal Serena Quartz Top
Mfr # 850-V36-AWT-3ESR
Zoro # G911116361
product price: $2,039.00
/ea
Free Shipping & Returns
$2,039.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 33.8 inch
- Material Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
- Finish American Walnut
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 850-V36-AWT-3ESR
- Zoro # G911116361
- UPC # 840108927263
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak |
Finish | American Walnut |
Hardware Finish | Brushed Nickel |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Description
The Metropolitan 36in American Walnut Single Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top and one white ceramic rectangular sink.
- •Two door American Walnut single vanity with interior shelf space
- •Hardware Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Countertop is pre-drilled for a 3-hole 8" spread
- •This cabinet can be wall-hung, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-02-02-BT-SS)
- ZORO SELECT FNPT, Malleable Iron Cross (783Y86)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 14)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- James Martin Vanities Bathroom Vanities with Tops