Shop All Bathroom Mirrors
James Martin Vanities
Metropolitan 30in Mirror, Silver Oak
Mfr # 850-M30-SOK
Zoro # G811116232
product price: $295.00
/ea
Free Shipping & Returns
$295.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 44.0 in
- Finish Silver Oak
- Width 30 in
- Depth (In.) 0.7 in
- Material Plywood Panels and MDF, Red Oak Veneers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 850-M30-SOK
- Zoro # G811116232
- UPC # 846871037529
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 44.0 in |
Width | 30 in |
Depth (In.) | 0.7 in |
Details
Finish | Silver Oak |
Material | Plywood Panels and MDF, Red Oak Veneers |
Description
Constructed out of solid American walnut veneers over MDF the sturdy Metropolitan 30in Mirror by James Martin Vanities is ready to go. The Silver Oak finish on this hand crafted mirror allows the beauty of the natural wood to shine through. The premium glass of the mirror reflects light into your space, brightening the entire room. Includes a keyhole style bracket for hanging and is designed to be hung either vertically or horizontally.
- •1" Bevel cut glass
- •Wood Species: White Oak veneers
- •Premium quality recessed "keyhole" style brackets for hanging
- •This mirror is designed to be hung vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Tank Lever (YB5101NL)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- ZORO SELECT Cross, Galv Malleable Iron, 1/4In. (783YF5)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- ELK SIGNATURE Blabla LED Mirror (1179-007)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- James Martin Vanities Bathroom Mirrors