Marcello 72in Double Vanity, Chestnut w/ 3 CM Grey Expo Top
Mfr # D200-V72-CSN-3GEX
Zoro # G711116936
Key Features
- Width 72" Double
- Height 37.2 inch
- Material MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
- Finish Chestnut
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D200-V72-CSN-3GEX
- Zoro # G711116936
- UPC # 840108955143
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support |
Finish | Chestnut |
Countertop Material | Grey Expo Quartz |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Description
The 72in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish gives it a timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. Two spacious interior drawers are framed on the top by a generous shelf and feature our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink. Adding a cool contrast to the rich wood, the 3 cm Grey Expo Silestone Quartz top by Silestone with its neutral grey shades is suitable for any decorative style, whether classic or avant-garde. Positive energy and good vibrations emanate from the silky surface of this harmonic grey, which will work with a wide variety of different decor due to its neutral touch.
- •3 CM eased edge Grey Expo quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- •The drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Four Door cabinet with interior drawer
- •One floating shelf, included
- •Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Valve Key 4-Way (3960)
- LEGEND VALVE 1/2" 45 CHROME ELBOW (310-023CP)
- ANVIL FNPT, Forged Steel Tee, Class 6000 (0361225204)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300033008)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Navy Blue Bolero 24in Doors (00590120112)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- James Martin Vanities Bathroom Vanities with Tops