Marcello 72in Double Vanity, Chestnut w/ 3 CM Eternal Marfil Top
Mfr # D200-V72-CSN-3EMR
Zoro # G611116906
Key Features
- Width 72" Double
- Height 37.2 inch
- Material MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
- Finish Chestnut
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # D200-V72-CSN-3EMR
- Zoro # G611116906
- UPC # 840108955112
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support |
Finish | Chestnut |
Countertop Material | Eternal Marfil Quartz |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Description
The 72in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish gives it a timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. Two spacious interior drawers are framed on the top by a generous shelf and feature our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink. The classic, warm tones of the Eternal Marfil Silestone Quartz top by Silestone provide an elegant, tonal contrast to the modern Chestnut finish.
- •3 CM eased edge Eternal Marfil Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- •The drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Four Door cabinet with interior drawer
- •One floating shelf, included
- •Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- PFISTER Bathroom Parts, Nut Dkplt Tie Down (962-0290)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-10-MH)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- James Martin Vanities Bathroom Vanities with Tops