Marcello 72in Double Vanity Cabinet, Chestnut
Mfr # D200-V72-CSN
Zoro # G111115737
Key Features
- Width (In.) 72 in
- Body Material MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
- Height (In.) 36 in
- Depth (In.) 23.5 in
- Finish Chestnut
Product Information
- Brand James Martin Vanities
- MFR # D200-V72-CSN
- Zoro # G111115737
- UPC # 840108944789
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72 in |
Height (In.) | 36 in |
Depth (In.) | 23.5 in |
Details
Body Material | MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support |
Finish | Chestnut |
Number of Shelves | 1 |
Description
The 72in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. Two spacious interior drawers are framed on the top by a generous shelf and feature our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included.
- •Soft-close, full extension undermount drawer glides and soft-close door hinges
- •Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- •The drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Four Door cabinet with interior drawer
- •One floating shelf, included
- •Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- •Tab style door pulls in Champagne Brass finish
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Offset Supply Arm, Brass (GCJKABCP)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- MOEN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8124)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- FGI Foremost Monterrey MXWV3021 Vanity, Flat White (MXWV3021)
- James Martin Vanities Bathroom Cabinets