Marcello 36in Single Vanity, Chestnut w/ 3 CM Ethereal Noctis Top
Mfr # D200-V36-CSN-3ENC
Zoro # G911117269
Key Features
- Width 36" Single
- Height 37.2 inch
- Material MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
- Finish Chestnut
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D200-V36-CSN-3ENC
- Zoro # G911117269
- UPC # 840108955051
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 37.2 inch |
Depth | 23.5 inch |
Details
Material | MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support |
Finish | Chestnut |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The 36in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawer is framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink. The modern, intricate black and gray nuances add contrast and elegance to the white background of the Ethereal Noctis quarts top by Silestone.
- •3 CM eased edge Ethereal Noctis quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- •The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two Door cabinet with interior drawer
- •One floating shelf, included
- •Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- •Tab style door pulls in Champagne Brass finish
- •Soft-close, full extension undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Tube Bender Kit (45J339)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- James Martin Vanities Bathroom Vanities with Tops