Marcello 36in Single Vanity Cabinet, Chestnut
Mfr # D200-V36-CSN
Zoro # G011115790
Key Features
- Width (In.) 36" Single
- Body Material MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support
- Height (In.) 36 in
- Depth (In.) 23.5 in
- Number of Shelves 1
Product Information
- Brand James Martin Vanities
- MFR # D200-V36-CSN
- Zoro # G011115790
- UPC # 840108944772
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 36 in |
Depth (In.) | 23.5 in |
Details
Body Material | MDF Marine, Veneer Acacia, Wood Acacia, Wood Beech, Aluminum Drawer Liner, Stainless Steel Handle, Steel Hanger, Steel Support |
Number of Shelves | 1 |
Finish | Chestnut |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 1 |
Description
The 36in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawer is framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink.
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- •The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two Door cabinet with interior drawer
- •One floating shelf, included
- •Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- •Tab style door pulls in Champagne Brass finish
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tiling-In Bead, 180" Length (1179-NA)
- B&K 1/2 In. Galvanized Pipe Repair Clamps (160-803HP)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P600)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- James Martin Vanities Bathroom Cabinets