Shop All Bathroom Vanities with Tops
James Martin Vanities
Malibu 48in Single Vanity, Honey Alder w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 500-V48-HON-3EJP
Zoro # G711116387
product price: $3,149.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,149.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 35.3 inch
- Material Yellow Poplar, Plywood Panels, Maple Veneers
- Finish Honey Alder
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 500-V48-HON-3EJP
- Zoro # G711116387
- UPC # 846871081843
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 35.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels, Maple Veneers |
Finish | Honey Alder |
Hardware Finish | Antique Iron |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The Malibu 48in Honey Alder Single Vanity by James Martin Vanities features six full-depth drawers two are double-height and one top row tip-out drawer, and a bottom shelf for storage. Maple solids with maple veneers. Rustic Iron hardware compliments the look of this beautiful furniture piece. Matching decorative wood backsplash is included. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top with one white ceramic rectangular sink.
- •Honey Alder single vanity with seven drawers (two are double height) and one tip-out drawer; open bottom shelf for extra storage
- •Hardware Finish: Rustic Iron
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PP/FPM, FPT x FPT (BFAS3005TFS)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHLB100-GR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- James Martin Vanities Bathroom Vanities with Tops