Shop All Bathroom Cabinets
James Martin Vanities
Malibu 36in Single Vanity Cabinet, Honey Alder
Mfr # 500-V36-HON
Zoro # G811116188
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,729.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar, Plywood Panels, Maple Veneers
- Height (In.) 32.8 in
- Depth (In.) 22.3 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 500-V36-HON
- Zoro # G811116188
- UPC # 846871011161
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.8 in |
Depth (In.) | 22.3 in |
Details
Body Material | Yellow Poplar, Plywood Panels, Maple Veneers |
Number of Shelves | 1 |
Finish | Honey Alder |
Includes | Vanity cabinet only |
Number of Drawers | 4 |
Number of Doors | 0 |
Description
The Malibu 36in Honey Alder Single Vanity Cabinet by James Martin Vanities features maple solids with maple veneers. Antique Iron finish and wood hardware compliment the look of this beautiful furniture piece. Three double-height drawers and top row, tip-out drawer. Bottom shelf for storage. Matching decorative wood backsplash included.
- •Honey Alder single vanity cabinet with three double-height drawers and one tip-out drawer; open bottom shelf for extra storage
- •Hardware Finish: Rustic Iron
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1238)
- ZORO SELECT Nipple, Schedule 40, 5/8"ID, 316 SS, 1-1/8"L (ZUSA-PF-2668)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- SLOAN Sloan 8111 Flush Valve (3790011)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENITH Zenith MP109 Medicine Cabinet, 2-Shelf, Polystyrene (MP109)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- James Martin Vanities Bathroom Cabinets