Shop All Bathroom Vanities with Tops
James Martin Vanities
Linear 72in Single Vanity Whitewashed Walnut w/ Glossy White Composite Stone Top
Mfr # 210-V72S-WW-GW
Zoro # G811117758
product price: $4,694.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,694.00
Free 30-Day Returns
Key Features
- Width 72" Single
- Height 34.3 inch
- Material Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
- Finish Whitewashed Walnut
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 210-V72S-WW-GW
- Zoro # G811117758
- UPC # 846871089498
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Single |
Height | 34.3 inch |
Depth | 19 inch |
Details
Material | Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers |
Finish | Whitewashed Walnut |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Linear 72in Whitewashed Walnut Single Vanity features spacious storage options with four doors, two shelves, and three drawers. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. Premium features include one faux shagreen drawer organizer and one 120 Volt UL Rated electrical component with two electrical and two USB outlets. The look is completed with a Glossy White Composite Stone integrated top and sink. The recessed interior drawer is designed to only extend and open half way.
- •Four door Whitewashed Walnut single vanity with two shelves and interior shelf space; top two drawers are U-shaped to allow for storage as well as plumbing
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum (PLE06)
- RINNAI Kit, Gas Conversion Lp To Ng , Ruc98I (103000041)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- James Martin Vanities Bathroom Vanities with Tops