Shop All Bathroom Cabinets
James Martin Vanities
Linear 72in Single Vanity Whitewashed Walnut
Mfr # 210-V72S-WW
Zoro # G511116167
product price: $3,139.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,139.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Single
- Body Material Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
- Height (In.) 30.3 in
- Depth (In.) 18.8 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 210-V72S-WW
- Zoro # G511116167
- UPC # 846871088736
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Single |
Height (In.) | 30.3 in |
Depth (In.) | 18.8 in |
Details
Body Material | Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers |
Number of Shelves | 2 |
Finish | Whitewashed Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Linear 72in Whitewashed Walnut Single Vanity features spacious storage options with four doors, two shelves, and three drawers. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. Premium features include one faux shagreen drawer organizer and one 120 Volt UL Rated electrical component with two electrical and two USB outlets. The recessed interior drawer is designed to only extend and open half way.
- •Four door Whitewashed Walnut single vanity cabinet with two shelves and interior shelf space; top two drawers are U-shaped to allow for storage as well as plumbing
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- KOHLER Strainer Body (21166-CP)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- James Martin Vanities Bathroom Cabinets