Shop All Bathroom Cabinets
James Martin Vanities
Linear 72in Double Vanity, Mid-Century Walnut
Mfr # 210-V72D-WLT
Zoro # G011115981
product price: $3,569.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,569.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
- Height (In.) 30.3 in
- Depth (In.) 18.8 in
- Finish Mid-Century Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 210-V72D-WLT
- Zoro # G011115981
- UPC # 846871072377
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 30.3 in |
Depth (In.) | 18.8 in |
Details
Body Material | Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers |
Finish | Mid-Century Walnut |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Linear 72in Mid-Century Walnut Double Vanity features spacious storage options with four doors, two shelves, and three drawers. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. Premium features include one faux shagreen drawer organizer and one 120 Volt UL Rated electrical component with two electrical and two USB outlets. The recessed interior drawer is designed to only extend and open half way.
- •Four door Mid-Century Walnut double vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One faux shagreen drawer organizer
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- MAID-O-MIST Jacobus #D 1/8" Angle (Jacobus #D 1/8" Angle)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (SL050-90)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- ZENITH MED CAB/MIR FRM SWG WHT (W16)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- James Martin Vanities Bathroom Cabinets