Shop All Bathroom Vanities with Tops
James Martin Vanities
Linear 36in Single Vanity, Mid-Century Walnut w/ Glossy White Composite Stone Top
Mfr # 210-V36-WLT-GW
Zoro # G711117483
Free Shipping & Returns
$2,659.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 34.5 inch
- Material Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
- Finish Mid-Century Walnut
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 210-V36-WLT-GW
- Zoro # G711117483
- UPC # 846871097868
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.5 inch |
Depth | 19 inch |
Details
Material | Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers |
Finish | Mid-Century Walnut |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Linear 36in Mid-Century Walnut Single Vanity features spacious storage options with two doors, one shelf, and one inside drawer. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. The look is completed with a Glossy White Composite Stone integrated top and sink. The recessed interior drawer is designed to only extend and open half way.
- •One door Mid-Century Walnut single vanity with one interior drawer and interior shelf space
- •Hardware Finish: Satin Nickel
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- James Martin Vanities Bathroom Vanities with Tops