Shop All Bathroom Cabinets
James Martin Vanities
Linear 36in Single Vanity Cabinet, Mid-Century Walnut
Mfr # 210-V36-WLT
Zoro # G411116069
Free Shipping & Returns
$1,729.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
- Height (In.) 29.8 in
- Depth (In.) 18.8 in
- Finish Mid-Century Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 210-V36-WLT
- Zoro # G411116069
- UPC # 846871072001
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 29.8 in |
Depth (In.) | 18.8 in |
Details
Body Material | Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers |
Finish | Mid-Century Walnut |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The Linear 36in Mid-Century Walnut Single Vanity Cabinet features spacious storage options with two doors, one shelf, and one inside drawer. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. The recessed interior drawer is designed to only extend and open half way.
- •One door Mid-Century Walnut single vanity cabinet with one interior drawer and interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- THRIFCO PLUMBING 19/64 X 37/64 X 9/64 O'Ring (4402366)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- ZSI Beta Twin Clamp, 1" Pipe, Cushion (T5021C)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- James Martin Vanities Bathroom Cabinets