Linden 24in Single Vanity, Whitewashed Walnut w/ White Glossy Composite Stone Top
Mfr # E213V24WWWWG
Zoro # G111117939
Key Features
- Width 24" Single
- Height 35.5 inch
- Material Parawood, Plywood Panels and MDF, Walnut veneers
- Finish Whitewashed Walnut
- Shape Rectangular
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E213V24WWWWG
- Zoro # G111117939
- UPC # 840108931154
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 24" Single |
Height | 35.5 inch |
Depth | 18.1 inch |
Details
Material | Parawood, Plywood Panels and MDF, Walnut veneers |
Finish | Whitewashed Walnut |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The linear lines of the Linden 24in Single Vanity by James Martin Vanities provide modern elegance to any bathroom. Poplar solids and veneers give the vanity the credence of its durability and superior craftsmanship. Double doors open to a spacious area under the sink, offering plenty of space to sort and keep your toiletries. The exquisite Glossy White finish of this piece is accented with Satin Nickel hardware and tapered removeable legs which make it easy to clean beneath it. The look is completed with a White Glossy Composite Stone integrated top and sink. This vanity can be wall-hung; mounting hardware is included.
- •Two door Whitewashed Walnut single vanity with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- KOHLER Artifacts Towel Ring (72571-SN)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (521-GN2AE1ABCP)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- James Martin Vanities Bathroom Vanities with Tops