Linden 24in Single Vanity, Mid-Century Walnut w/ White Glossy Composite Stone Top
Mfr # E213V24WLTWG
Zoro # G011117824
Key Features
- Width 24" Single
- Height 35.5 inch
- Material Walnut Solids, Walnut Veneers
- Finish Mid-Century Walnut
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # E213V24WLTWG
- Zoro # G011117824
- UPC # 840108931147
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 24" Single |
Height | 35.5 inch |
Depth | 18.1 inch |
Details
Material | Walnut Solids, Walnut Veneers |
Finish | Mid-Century Walnut |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The linear lines of the Linden 24in Single Vanity by James Martin Vanities provide modern elegance to any bathroom. Poplar solids and veneers give the vanity the credence of its durability and superior craftsmanship. Double doors open to a spacious area under the sink, offering plenty of space to sort and keep your toiletries. The exquisite Glossy White finish of this piece is accented with Satin Nickel hardware and tapered removeable legs which make it easy to clean beneath it. The look is completed with a White Glossy Composite Stone integrated top and sink. This vanity can be wall-hung; mounting hardware is included.
- •Two door Mid-Century Walnut single vanity with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-8)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- James Martin Vanities Bathroom Vanities with Tops