Linden 24in Single Vanity, Glossy White w/ White Glossy Composite Stone Top
Mfr # E213V24GWWG
Zoro # G011117923
Key Features
- Width 24" Single
- Height 35.5 inch
- Material Poplar Solids, Poplar Veneers
- Finish Glossy White
- Hardware Finish Satin Nickel
Product Information
- Brand James Martin Vanities
- MFR # E213V24GWWG
- Zoro # G011117923
- UPC # 840108931123
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 24" Single |
Height | 35.5 inch |
Depth | 18.1 inch |
Details
Material | Poplar Solids, Poplar Veneers |
Finish | Glossy White |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The linear lines of the Linden 24in Single Vanity by James Martin Vanities provide modern elegance to any bathroom. Poplar solids and veneers give the vanity the credence of its durability and superior craftsmanship. Double doors open to a spacious area under the sink, offering plenty of space to sort and keep your toiletries. The exquisite Glossy White finish of this piece is accented with Satin Nickel hardware and tapered removeable legs which make it easy to clean beneath it. The look is completed with a White Glossy Composite Stone integrated top and sink. This vanity can be wall-hung; mounting hardware is included.
- •Two door Glossy White single vanity with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LLX3)
- LIPPERT 24IN X 46IN X 62IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; TILE FINISH - WHITE (210398)
- PROSOURCE Trap Connector 2X1-1/2 1-1/4 (DTC-215)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ZENITH HOME VANITY COMBO 30 in. WHT (RBC30WW)
- GOLDEN LIGHTING Golden Lighting 3118-BA3 BCB-SD Hines 3 Light Bathroom Vanity; Brushed Champagne Bronze (3118-BA3 BCB-SD)
- James Martin Vanities Bathroom Vanities with Tops