Shop All Bathroom Cabinets
James Martin Vanities
Linden 24in Single Vanity Cabinet, Navy Blue
Mfr # E213-V24-NVB
Zoro # G911116118
Free Shipping & Returns
$975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24" Single
- Body Material Poplar Solids, Poplar Veneers
- Height (In.) 33.5 in
- Depth (In.) 18.1 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E213-V24-NVB
- Zoro # G911116118
- UPC # 846871099381
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Poplar Solids, Poplar Veneers |
Number of Shelves | 1 |
Finish | Navy Blue |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The linear lines of the Linden 24in Single Vanity Cabinet by James Martin Vanities provide modern elegance to any bathroom. Poplar solids and veneers give the vanity the credence of its durability and superior craftsmanship. Double doors open to a spacious area under the sink, offering plenty of space to sort and keep your toiletries. The exquisite Glossy White finish of this piece is accented with Satin Nickel hardware and tapered removeable legs which make it easy to clean beneath it. This vanity can be wall-hung; mounting hardware is included.
- •Two door Navy Blue single vanity cabinet with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Laundry Sink Faucet, Polished chrome (7074240.002)
- EAGO EAGO R-358LID Replacement Ceramic Toilet Lid for TB358 (R-358LID)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- ACORN CONTROLS Phillips Round Head Screws, 8-32 x 1-1/4", Stainless Steel (0116-012-001)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- James Martin Vanities Bathroom Cabinets