Shop All Bathroom Cabinets
James Martin Vanities
Linden 24in Single Vanity Cabinet, Glossy White
Mfr # E213-V24-GW
Zoro # G111116130
product price: $1,059.00
/ea
Free Shipping & Returns
$1,059.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24" Single
- Body Material Poplar Solids, Poplar Veneers
- Height (In.) 33.5 in
- Depth (In.) 18.1 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E213-V24-GW
- Zoro # G111116130
- UPC # 846871099374
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Poplar Solids, Poplar Veneers |
Finish | Glossy White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The linear lines of the Linden 24in Single Vanity Cabinet by James Martin Vanities provide modern elegance to any bathroom. Poplar solids and veneers give the vanity the credence of its durability and superior craftsmanship. Double doors open to a spacious area under the sink, offering plenty of space to sort and keep your toiletries. The exquisite Glossy White finish of this piece is accented with Satin Nickel hardware and tapered removeable legs which make it easy to clean beneath it. This vanity can be wall-hung; mounting hardware is included.
- •Two door Glossy White single vanity cabinet with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
- •This cabinet can be wall-mounted, legs are removable; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- ZORO SELECT 2" NPT Bronze Swing Check Valve (10F306)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENITH MEDICINE CABINET ESPRESS (CH16)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- James Martin Vanities Bathroom Cabinets