Laurent 72in Double Vanity, Light Natural Oak w/ 3 CM Grey Expo Top
Mfr # 545-V72-LNO-3GEX
Zoro # G911116620
Key Features
- Width 72" Double
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
- Finish Light Natural Oak
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 545-V72-LNO-3GEX
- Zoro # G911116620
- UPC # 840108950667
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan |
Finish | Light Natural Oak |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | Grey Expo Quartz |
Description
The 72in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity boasts five generously sized drawers and a removable bamboo storage tray. The dual doors open to adjustable shelves and convenient dual power and USB outlet. One internal tray-style drawer is concealed behind both outer doors. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space. The 3 CM Grey Expo Silestone Quartz top adds the final touch.
- •3 CM eased edge Grey Expo quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •This cabinet is constructed with ash solids and flat cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV-resistant coatings
- •Four door cabinet with two interior, adjustable height shelves and five drawers, two are interior drawers.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Mounting Option
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3120 04 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- BETTERBEDS 24 in. Whitter Vanity Combo with White Cultured Marble Top, White Finish (BE3254545)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- James Martin Vanities Bathroom Vanities with Tops