Laurent 48in Single Vanity Cabinet, Light Natural Oak
Mfr # 545-V48-LNO
Zoro # G911115661
Key Features
- Width (In.) 48" Single
- Body Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
- Height (In.) 33 in
- Depth (In.) 23 in
- Finish Light Natural Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 545-V48-LNO
- Zoro # G911115661
- UPC # 840108944611
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 33 in |
Depth (In.) | 23 in |
Details
Body Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan |
Finish | Light Natural Oak |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 7 |
Number of Doors | 1 |
Description
The 48in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity offers a top-row tip-out style drawer, six traditional drawers, and a removable bamboo storage tray. The single door opens to an adjustable shelf and convenient dual power and USB outlet. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •This cabinet is constructed with ash solids and flat cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV-resistant coatings
- •One door cabinet with one interior, adjustable height shelf and seven drawers, the middle-top row drawer is tip-out style.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Mounting Option
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline (94ALF-107-01A)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- James Martin Vanities Bathroom Cabinets