Laurent 30in Single Vanity, Light Natural Oak w/ 3 CM Carrara Marble Top
Mfr # 545-V30-LNO-3CAR
Zoro # G311117937
Key Features
- Width 30" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
- Finish Light Natural Oak
- Hardware Finish Champagne Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 545-V30-LNO-3CAR
- Zoro # G311117937
- UPC # 840108950292
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan |
Finish | Light Natural Oak |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Countertop Material | Carrara Marble |
Description
The 30in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity offers two doors that open to an adjustable shelf and convenient dual power and USB outlet. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space. The 3 CM Carrara marble top adds the final touch.
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •This cabinet is constructed with ash solids and flat cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV-resistant coatings
- •Two door cabinet with one interior, adjustable height shelf
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Mounting Option
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 2nd Check Kit)
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Oil Rubbed Bronze (OP-640018-ORB)
- PRIME-LINE Replacement Shower Stem For Sayco, 4-5/8 in. Length, Brass Single Pack (MP58025)
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- James Martin Vanities Bathroom Vanities with Tops