Shop All Bathroom Vanities with Tops
James Martin Vanities
Lakeside 30in Single Vanity, Mid-Century Walnut w/ Arctic Fall Solid Surface Top
Mfr # 410-V30-WLT-AF
Zoro # G911117337
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,395.00
Free 30-Day Returns
Key Features
- Width 30 inch
- Height 33.3 inch
- Material Walnut Solids
- Finish Mid-Century Walnut
- Depth 22 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 410-V30-WLT-AF
- Zoro # G911117337
- UPC # 846871097790
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30 inch |
Height | 33.3 inch |
Depth | 22 inch |
Details
Material | Walnut Solids |
Finish | Mid-Century Walnut |
Shape | Rectangular |
Hardware Finish | Matte Black |
Description
The Lakeside 30in Mid-Century Walnut finish vanity is a unique, two-sided frame vanity. This vanity is constructed using yellow poplar solids and poplar veneers, with a stainless steel towel bar in a Matte Black finish, as well as a solid wood slatted shelf for additional storage. The look of this vanity is completed with an Arctic Fall Solid Surface top with a wide apron, rectangular sink.
- •Two Mid-Century Walnut side frames with one solid wood slatted shelf;
- •Hardware Finish: Matte Black
- •Countertop installation instructions for Arctic Fall Solid Surface integrated top and sink are included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .250-SS)
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- James Martin Vanities Bathroom Vanities with Tops