Shop All Bathroom Cabinets
James Martin Vanities
Hudson 60in Single Vanity Cabinet, Light Natural Oak
Mfr # 435-V60S-LNO
Zoro # G411116182
product price: $2,298.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,298.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Height (In.) 33 in
- Depth (In.) 23 in
- Finish Light Natural Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 435-V60S-LNO
- Zoro # G411116182
- UPC # 840108944512
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 33 in |
Depth (In.) | 23 in |
Details
Body Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 4 |
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 60in Hudson Double Vanity features two generous drawers, one tip-out style drawer, and one removable bamboo storage organizer tray, allowing for optimum organization. The right side door reveals a convenient dual-power USB outlet, while the left conceals an additional drawer.
- •This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- •Two door cabinet with two interior, adjustable height shelves and four drawers, the top row drawer is tip-out (sponge drawer) style. One is interior drawer.
- •Includes one removable Bamboo drawer organizer tray,
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
- •Soft-close, undermount drawer glides and soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- SPEAKMAN Self Closing Valve Repair Part Kit (RPG05-0205)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury R34 Freezeless Yard Hydrant (R34-5)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- ACCENT PLUS Accent Plus 10018188 Nantucket Tall Cabinet (10018188)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- James Martin Vanities Bathroom Cabinets