Shop All Bathroom Vanities with Tops
James Martin Vanities
Hudson 60in Double Vanity, Light Natural Oak w/ 3 CM Grey Expo Top
Mfr # 435-V60D-LNO-3GEX
Zoro # G711117919
product price: $3,562.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,562.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Countertop Material Grey Expo Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 435-V60D-LNO-3GEX
- Zoro # G711117919
- UPC # 840108950162
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Countertop Material | Grey Expo Quartz |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 60in Hudson Double Vanity features three generous drawers and one removable bamboo storage organizer tray, allowing for optimum organization. The right side door opens to reveal a convenient dual-power USB outlet while the left door conceals an additional drawer. The 3 CM Grey Expo Silestone Quartz top provides the perfect final touch.
- •This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- •Two door cabinet with interior, adjustable height shelves and four drawers. One is interior drawer.
- •Includes one removable Bamboo drawer organizer tray,
- •3 CM eased edge Grey Expo quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (439166)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (36719)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA3412)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- James Martin Vanities Bathroom Vanities with Tops