Shop All Bathroom Vanities with Tops
James Martin Vanities
Hudson 48in Single Vanity, Light Natural Oak w/ 3 CM Eternal Marfil Top
Mfr # 435-V48-LNO-3EMR
Zoro # G311117746
product price: $3,001.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,001.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Countertop Material Eternal Marfil Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 435-V48-LNO-3EMR
- Zoro # G311117746
- UPC # 840108950032
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Countertop Material | Eternal Marfil Quartz |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48in vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization. The 3 CM Eternal Marfil Silestone Quartz top provides the perfect final touch.
- •This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- •Two door cabinet with one interior, adjustable height shelf and six drawers.
- •Includes one removable Bamboo drawer organizer tray,
- •3 CM eased edge Eternal Marfil Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333305)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- CASTELLO USA Amazon 60" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-60BLU-BL-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops