Shop All Bathroom Vanities with Tops
James Martin Vanities
Hudson 48in Single Vanity, Light Natural Oak w/ 3 CM Carrara Marble Top
Mfr # 435-V48-LNO-3CAR
Zoro # G911117771
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,121.00
Free 30-Day Returns
Key Features
- Width 48" Single
- Height 34.2 inch
- Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish Light Natural Oak
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 435-V48-LNO-3CAR
- Zoro # G911117771
- UPC # 840108949999
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.2 inch |
Depth | 23.5 inch |
Details
Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Shape | Rectangular |
Hardware Finish | Champagne Brass |
Countertop Material | Carrara Marble |
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48in vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization. The 3 CM Carrara Marble top provides the perfect final touch.
- •This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- •Two door cabinet with one interior, adjustable height shelf and six drawers.
- •Includes one removable Bamboo drawer organizer tray,
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
- •Soft-close, undermount drawer glides and soft-close door hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- B & K Elbow Side Out Galv 3/4 (510-804HN)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- James Martin Vanities Bathroom Vanities with Tops