Shop All Bathroom Cabinets
James Martin Vanities
Hudson 36in Single Vanity Cabinet, Light Natural Oak
Mfr # 435-V36-LNO
Zoro # G911115968
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,475.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Height (In.) 33 in
- Depth (In.) 23 in
- Finish Light Natural Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 435-V36-LNO
- Zoro # G911115968
- UPC # 840108944499
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 33 in |
Depth (In.) | 23 in |
Details
Body Material | Ash Solids and Plywood Panels with Flat Cut White Oak Veneers |
Finish | Light Natural Oak |
Number of Shelves | 0 |
Includes | Vanity cabinet only |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 36in vanity features one set of doors that offers a convenient dual power and USB outlet and ample storage. The lower drawer, with its removable bamboo storage organizer tray, allows for optimum organization.
- •This cabinet is constructed with ash solids and Flat Cut White Oak veneers over a plywood core and is sealed inside and outside with our premium moisture and UV resistant coatings.
- •Two door cabinet with one lower drawer.
- •Includes one removable Bamboo drawer organizer tray,
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Dual Power and USB ports
- •Decorative knobs in Champagne Brass
- •Soft-close, undermount drawer glides and soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- GROHE Universal Pull Out Spray Starlight Chrom (46573000)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- ZENITH 20" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA2026)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- James Martin Vanities Bathroom Cabinets