Shop All Bathroom Mirrors
James Martin Vanities
Glenbrooke 36in Mirror, Urban Gray
Mfr # 735-M36-UGR
Zoro # G711116165
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 0.875 in
- Material Poplar Solids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 735-M36-UGR
- Zoro # G711116165
- UPC # 840108944901
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 36" |
Depth (In.) | 0.875 in |
Details
Finish | Urban Gray |
Material | Poplar Solids |
Description
The subtle sculpted detail in the frame of the 36in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Urban Gray finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.
- •36" W x 7/8"D x 42" H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Crafted from Poplar solids and is sealed with our premium moisture and UV resistant coatings.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- PROPLUS Garden Hose Adapter Dual Thread Chrome (144239)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- James Martin Vanities Bathroom Mirrors