Shop All Bathroom Mirrors
James Martin Vanities
Glenbrooke 36in Mirror, Burnished Mahogany
Mfr # 735-M36-BNM
Zoro # G611116081
Free Shipping & Returns
$357.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 40.0 in
- Depth (In.) 0.875 in
- Material Soft Maple Solids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 735-M36-BNM
- Zoro # G611116081
- UPC # 840108944987
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 40.0 in |
Width | 36" |
Depth (In.) | 0.875 in |
Details
Finish | Burnished Mahogany |
Material | Soft Maple Solids |
Description
The subtle sculpted detail in the frame of the 36in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Burnished Mahogany finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.
- •36" W x 7/8"D x 42" H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •This mirror is constructed with Maple solids and is sealed with our premium moisture and UV-resistant coatings.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 80 gpm, 1m, PK10 (G1P1-Q)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- TECHNIFIT Fitting, PTC, Union Elbow, Brass, 6mm (B06UL)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 35"Wx26"H (CB-CLC3526FS)
- CLEARMIRROR ClearMirror 16104-121224M Fog Free Shower Clear Mirror 12 x 12 in. (16104-121224M)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- James Martin Vanities Bathroom Mirrors